Single Handle Pull Down Bar Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Allegro E Single Handle Pull Down Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Allegro E Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #H04066000
  • Item #3618407
  • Manufacturer Part #04066000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • Swivel range 150°
  • Ceramic cartridge
  • 3/8" hoses
  • Flow: 1.75 gpm
  • MagFit magnetic spray head docking
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegro E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
10-3/8 in
Spout Swivel:
150°
Spout Type:
High Arc
WaterSense Labeled:
No
Width:
14-3/4 in