Single Handle Pull Down Bar Faucet in Steel Optik

You last purchased this on
 
Hansgrohe

Allegro E Single Handle Pull Down Bar Faucet in Steel Optik

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Allegro E Single Handle Pull Down Bar Faucet in Steel Optik

  • Fast #
  • Part #H04066860
  • Item #3618239
  • Manufacturer Part #04066860
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optik Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegro E
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-14/25 in
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
10-3/8 in
Spout Swivel:
150°
Spout Type:
High Arc
WaterSense Labeled:
No
Width:
14-3/4 in