C 24 in. Towel Bar in Polished Nickel

Part #H06098830  |  Item #2471841  |  Manufacturer Part #06098830

$181.55 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: C

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2 in

Width: 2-14/25 in