Hand Shower Holder in Brushed Nickel

You last purchased this on
 
Hansgrohe

Classic Hand Shower Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Classic Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #H28324820
  • Item #3864684
  • Manufacturer Part #28324820
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all hoses with a conical nut
  • Limited consumer warranty
  • One position holder
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2 in
Diameter:
1-3/10 in
Faucet Connection Size:
1/2 in
Faucet Height:
1-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Hansgrohe
Height:
1-3/4 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2 in