High Gloss Iron Pipe Pressure Balancing Trim in Polished Chrome
C High Gloss Iron Pipe Pressure Balancing Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature and on/off control for 1 outlet
- Flow: 4.5 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 4.5 gpm
- Number of Handles:
- Single Handle
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No