C Pressure Balancing Trim in Rubbed Bronze

Part #H15404921  |  Item #4226529  |  Manufacturer Part #15404921

$176.94 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Collection: C

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2.63 in

Diameter: 6-3/4 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Faucet Mount: Wall Mount

Flow Rate: 5.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 2-63/100 in

Material: Plastic

Material Type: ABS

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in