Hansgrohe
C Robe Hook in Polished Nickel
Part #H06096830 | Item #2471866 | Manufacturer Part #06096830
How to get it:
Product Details
Documents
Specifications
Application: Commercial, Residential
CARB OTC LEED Compliant: No
Collection: C
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Height: 1-1/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
Width: 1-9/16 in