C Single Face Cloth Brass Hook in Oil Rubbed Bronze

Part #H06096920  |  Item #3809387  |  Manufacturer Part #06096920

$29.96 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Limited consumer warranty

Specifications

Application: Commercial, Residential

Collection: C

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall