C Wall Mount Toilet Tissue Holder in Polished Chrome

Part #H06093000  |  Item #2471686  |  Manufacturer Part #06093000

$95.76 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 639
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can also be used as a towel ring
  • Limited consumer warranty

Specifications

Application: Residential

Collection: C

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 5-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Pivoting: No

Width: 3-3/10 in