DESCRIPTION

Hansgrohe Cartridges

H92730000

Cartridge Type:

Ceramic

SPECIFICATIONS

Application
Residential
Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Height
1-1/2 in
Length
2-1/2 in

Starting at
$50.53
EACH
  • QUANTITY