DESCRIPTION

  • 1/2" female NPT inlet
  • 4" pipe
  • Can be connected to increase distance between ceiling and showerhead
  • Chrome
  • Extension pipe
  • Fits royale showerhead only
  • Includes escutcheon plate
  • Solid brass construction, exposed pop-up drain without overflow

Hansgrohe Raindance® Ceiling Extension Pipe

H27418001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
3-5/8 in
Length
4 in
Material
Brass
Size
1/2 in
Width
4 in

Starting at
$220.05
EACH
  • QUANTITY