DESCRIPTION

  • Includes escutcheon plate

Hansgrohe Raindance® Extension Pipe for Ceiling Mount

H27479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/8 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
4 in
Installation Type
Ceiling Mount
Length
2-1/2 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY