200Cm Pull Out Hose Set Polished Chrome
Chateau® 200Cm Pull Out Hose Set Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose outlet for fitting onto bath rim
- Includes 80" metal hose
- 1/2" NPT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Acrylic
- Handle Type:
- Knob