Multi Function Full Spray Intense Turbo and Pulsating Massage Showerhead in Polished Chrome
Club 100 Multi Function Full Spray Intense Turbo and Pulsating Massage Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- GENEROUS WATER COVERAGE: The 5-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
- RANGE OF SPRAY MODES: This showerhead features 3 sprays: Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- SIMPLE TO CLEAN: The 75 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Club 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Diameter:
- 4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Round
- Shower Arm Reach:
- 4-1/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray Intense Turbo, Pulsating Massage
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-19/50 in