DESCRIPTION

  • Ceramic
  • Closing angle: 90°
  • DN15
  • left closing

Hansgrohe Cold Cartridge

H94008000

Cartridge Type:

Quarter Turn

SPECIFICATIONS

Application
Residential
Cartridge Type
Quarter Turn
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Height
1 in
Length
2-1/10 in
Material
Forged Brass

Starting at
$33.42
EACH
  • QUANTITY