Hansgrohe Compression Function Block H96787000

DESCRIPTION

  • Limited consumer warranty

Hansgrohe Compression Function Block

H96787000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$190.71
EACH
  • QUANTITY

DOCUMENTS