DESCRIPTION

  • 16 oz. capacity

Hansgrohe Contemporary Soap Dispenser

H04539

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Capacity
16 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
11-3/4 in
Material
Metal
Spout Reach
3-1/4 in

Starting at
$50.53
EACH
  • QUANTITY