Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Polished Chrome
Croma Multi Function Full, Intense Turbo and Pulsating Massage Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Flow: 2.0 gpm
- 40 no-clog spray channels
- EcoAir Technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/8 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-1/3 in
- IAPMO Listed -:
- Yes
- Number of Jets:
- 3
- Shape:
- Round
- Shower Arm Reach:
- 3-3/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Intense Turbo, Pulsating Massage
- WaterSense Labeled:
- Yes