Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Hansgrohe

Croma 100 Classic Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma 100 Classic Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04334000
  • Item #4077414
  • Manufacturer Part #04334000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Flow: 2.0 gpm
  • 75 no-clog spray channels
  • EcoAir Technology
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Croma 100 Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
9-1/2 in
Hose Included:
No
IAPMO Listed -:
No
NSF Certified:
No
Number of Jets:
3
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Intense Turbo, Pulsating Massage
Trim Only:
No
WaterSense Labeled:
Yes