Single Function Hand Shower in Brushed Nickel
Croma Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full
- Flow: 1.5 gpm
- 50 no-clog spray channels
- EcoAir Technology
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 6-1/2 in
- Hose Included:
- No
- Length:
- 7-47/50 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in