Hansgrohe

Croma Single Function RainAir Showerhead in Polished Chrome

Part #H26478001  |  Manufacturer Part #26478001

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 107 no-clog spray channels
  • Spray modes: RainAir
  • Flow: 2.0 gpm
  • Fully-finished matching spray face

Green

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Croma

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8-5/8 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Length: 8-5/8 in

Number Of Jets: 1

Shape: Round

Shower Arm Reach: 8-5/8 in

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: RainAir

WaterSense Labeled: Yes