Crometta 100 Single Function Hand Shower in Brushed Nickel

Part #H26832821  |  Item #7344339  |  Manufacturer Part #26832821

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 85 no-clog spray channels
  • Spray modes: Vario-Jet (spray zones of variable intensity)
  • Low-flow compliant - 1.8 GPM
  • Easy-to-clean brushed nickel spray face

Green

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Crometta 100

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: Gasket

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 3-7/8 in

Hand Shower Flow Rate: 1.8 gpm

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Plastic

Material Type: ABS

NSF Certified: No

Number Of Jets: 85

Pause Control: No

Showerhead Function: Single

Spray Type: Vario-Jet

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

cUPC Certified: Yes