Single Function Rain Showerhead in Polished Chrome

You last purchased this on
 
Hansgrohe

Crometta S Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Crometta S Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #H26724001
  • Item #7344320
  • Manufacturer Part #26724001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: Rain
  • Low-flow compliant - 2.0 GPM
  • 180 no-clog spray channels
  • Fully-finished matching spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Crometta S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-1/2 in
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-3/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Jets:
1
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
9-1/2 in