Hansgrohe Diverter Cartridge H96645

DESCRIPTION

  • Limited consumer warranty

Hansgrohe Diverter Cartridge

H96645

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Diverter
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
$52.16
EACH
  • QUANTITY

DOCUMENTS