• Cart

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Ceramic cartridge
  • Flow: 6 gpm
  • Thermostatic cartridge
  • Volume control for 1 outlet

Hansgrohe C Double Lever Handle Thermostatic Trim Volume Control

H15752

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6 gpm
Handle Type
Lever
Height
6-3/4 in
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$427.88
EACH
  • QUANTITY