DESCRIPTION

  • Can be used for corner mounting
  • Chrome
  • Mounts to Raindance® Unica® wallbar
  • Pivots left and right
  • Two oval soap dishes

Hansgrohe Raindance Cassetta Double Soap Dish Holder

H28698000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Raindance Cassetta
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Corner Mount
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY