DESCRIPTION

  • Adjustable to 6 positions
  • Fits all hoses with a conical nut
  • Integral hose connection

Hansgrohe Porter Hand Shower Holder with Outlet

H27508

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Porter
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
IAPMO Listed
No
Length
4-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY