Single Lever Handle Pressure Balancing Trim in Polished Chrome
E Single Lever Handle Pressure Balancing Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
- Flow: 4.5 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-3/4 in
- Flow Rate:
- 4.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in