Exposed Shower Thermostatic in Polished Chrome
Ecostat Exposed Shower Thermostatic in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-scald 100° safety stop
- Thermostatic cartridge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ecostat
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 1-5/8 in
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Flow Rate:
- 8 gpm
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 11 in
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in