Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Ecostat Classic Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
- EASY CONTROL: Single handle controls water flow, volume, and temperature
- QUIET OPERATION: The use of the iBox Universal Plus Rough (sold separately) reduces in-wall vibration and resulting noise during the use of your shower trim
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ecostat Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6.4 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.44 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No