DESCRIPTION

  • Designed to customize the shower
  • Fast and easy installation
  • Set customized temperature for ease of use
  • Sturdy construction for lasting durability

Hansgrohe PuraVida Extension Ibox

H15597000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Height
6-1/8 in
Length
7/8 in
WaterSense Labeled
No
Width
6-1/8 in

Starting at
$58.68
EACH
  • QUANTITY

DOCUMENTS