DESCRIPTION

  • For use with rough-in valve H01850181
  • Permits installation of thermostatic trim escutcheon when rough is installed too deep in the wall

Hansgrohe Extension Kit

H13595000

Length:

1 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Height
6-1/8 in
Length
1 in
WaterSense Labeled
No
Width
6-1/8 in

Starting at
$50.53
EACH
  • QUANTITY