4-Hole Brass Roman Tub Trim with Double Lever Handle in Polished Chrome

This product has been replaced by

Hansgrohe Chrome 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Manufacturer Part #04766000
You last purchased this on
 
Hansgrohe

Focus 4-Hole Brass Roman Tub Trim with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hansgrohe Chrome 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower
Hansgrohe Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Manufacturer Part #04766000
Hansgrohe

Focus 4-Hole Brass Roman Tub Trim with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #H04366000
  • Item #4384930
  • Manufacturer Part #04366000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 90° ceramic valves
  • Solid brass
  • Flow: 5.0 gpm
  • Diverter for hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Focus
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
5.0 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6 in
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
WaterSense Labeled:
No
Width:
20 in