4-Hole Tub Set in Polished Chrome
This product has been replaced by
Manufacturer Part #31527001
Focus S 4-Hole Tub Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.0 gpm
- Diverter for hand shower
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Focus S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.0 gpm
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/8 in
- WaterSense Labeled:
- No