• Cart

DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Hansgrohe Focus S 1-Hole Bidet Faucet in Polished Chrome

H31721001

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bidet Type
Horizontal
Collection
Focus S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
6-1/2 in

$185.82
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment