Focus S Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #H04465000  |  Item #4435591  |  Manufacturer Part #04465000

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray modes: RainAir, WhirlAir, BalanceAir
  • Commercial S pressure balance trim
  • Commercial E pressure balance trim
  • Commercial tub spout with diverter

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Focus S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-1/4 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Trim Only: Yes

Tub Spout Reach: 5 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No