Single Handle Pull Down Kitchen Faucet in Polished Chrome
Focus Single Handle Pull Down Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Laminar and needle spray
- Toggle spray diverter
- Swivel range 150°
- Ceramic cartridge
- 3/8" hoses
- Flow: 1.75 gpm
- MagFit magnetic spray head docking
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Focus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 7-3/8 in
- Spout Swivel:
- 150°
- Supply Lines Included:
- No
- UL Listed:
- No