Hansgrohe

Focus Single Lever Handle Bar Faucet in Polished Chrome

Part #H04507  |  Manufacturer Part #04507001

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Ceramic cartridge
  • 3/8" hoses

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Focus

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/4 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Swivel: 150°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No