Frequently Purchased Together
Product Details
Product Details
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
- FLEXIBLE CONFIGURATION: This is a baseplate that can also be installed over existing 3-hole counter configurations
- VERSATILE STYLE: Pairs well with any Hansgrohe bathroom collection
- PIECES INCLUDED: This product includes the baseplate
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 1/100 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 6 in