Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1648-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Robust materials: Solid brass construction ensures a long product life
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Universal retrofit: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- Connection details: This tub spout features a 1/2-inch female connection and includes a 3/4-inch male connection adaptor if needed
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Hansgrohe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No