DESCRIPTION

  • Adjustable to 2 positions
  • Fits all hoses with conical nut

Hansgrohe Porter Brass Hand Shower Holder

H28331

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Porter
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1 in

Starting at
$32.6
EACH
  • QUANTITY