DESCRIPTION

  • Limited consumer warranty

Hansgrohe High Gloss Cartridge without Thermostatic Cartridge

H88722000

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Length
3-3/4 in
Material
Metal

Starting at
$100.25
EACH
  • QUANTITY

DOCUMENTS