DESCRIPTION

  • Flow: 4.5 gpm
  • Temperature and on/off control for 1 outlet

Hansgrohe C High Gloss Iron Pipe Pressure Balancing Trim

H04212

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
4.5 gpm
Height
6-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY