DESCRIPTION

  • Aluminum profile
  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Includes Raindance S 120 AIR 3-Jet Handshower M28514
  • Includes a Includes a 63" Techniflex® hose
  • Knob with finger grip for easy slide adjustment

Hansgrohe Unica® High Gloss Slide Bar Set

H04266

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Unica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11-1/4 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
11-1/4 in
Length
4 in
Material
Brass
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
28-1/4 in

Starting at
Call for Pricing
  • QUANTITY