DESCRIPTION

  • 4 oz. capacity
  • Wall-mounted

Hansgrohe S/E High Gloss Soap Dispenser

H40514

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Capacity
8 oz
Collection
S/E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Installation Type
Wall Mount
Length
5 in
Material
Brass
Width
2-5/8 in

Starting at
$101.06
EACH
  • QUANTITY