DESCRIPTION

Hansgrohe Purist® High Gloss Towel Bar

H40513

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass
Width
2-7/8 in

Starting at
$84.76
EACH
  • QUANTITY