DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Limited lifetime consumer warranty
  • Solid brass

Hansgrohe Metris High Gloss Tub Spout

H31494

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
2-1/2 in
Length
7-1/8 in
Material
Brass
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$130.4
EACH
  • QUANTITY

DOCUMENTS