DESCRIPTION

  • Includes a 40" bar with adjustable slide
  • Includes a Includes a 63" Techniflex® hose
  • Knob with finger grip for easy slide adjustment
  • Swivel handshower holder

Hansgrohe Unica® High Gloss Walba Set

H04265

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Unica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Height
11 in
Installation Type
Wall Mount
Length
4 in
Material
Brass
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
26-3/8 in

Starting at
$285.25
EACH
  • QUANTITY