DESCRIPTION

  • Double check valve for backflow prevention
  • Fits all 1/2" hoses

Hansgrohe PuraVida High Gloss Wall Outlet with Check Valve

H27414

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Universal Mount
Height
2-1/2 in
Length
1-5/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$75.8
EACH
  • QUANTITY