• Cart

DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Hansgrohe Focus Hole Bidet Faucet

H31920

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bidet Type
Horizontal
Collection
Focus
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
5-1/4 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No
Width
1-7/8 in

Starting at
$167.89
EACH
  • QUANTITY